
Women's 3 in Aluminum Toe Athletic Work Shoe, Blue/Pink, 9, M, STFV3-F9
Mfr # STFV3-F9
Zoro # G109754696
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Footwear Width
M
Style Number
STFV3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STFV3-F9
Zoro #
G109754696
UPC #
-
Country of Origin
France
Dimensions
Size
9
Footwear Width
M
Height
3 in
Details
Item
Athletic Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Style Number
STFV3
Waterproof
No
Upper Material
Textile
Oil Resisting Sole
Yes
Liner Material
Poromax
Insulated
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18 M I/C/EH/PR
Footwear Style
Athletic Shoe
Slip Resistant
Yes
Description
Stella S3 Sra Esd,Size 9, 1 Pair
- •Shoes made to perfectly fit women's feet
- •Metal free (airport friendly safety shoe)
Flexible materials & dynamic design Textile antiperforation midsole - puncture resistant -
Thermo injected PU/TPU ESD
High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution - •Full grain leather
- •200J alu toe cap
- •Poromax® lining: polyamid textile bringing softness, flexibility & anti-abrasiveness. Breathability with anti-bacterian treatment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.