Shop GASTON MILLE
See all product information
Create Account
Women's 3 in Aluminum Toe Athletic Work Shoe, Blue/Pink, 10, M, STFV3-F10
- Mfr # STFV3-F10
- Zoro # G409754648
product price:
$
152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Footwear Width
M
Style Number
STFV3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STFV3-F10
- Zoro #
- G409754648
- UPC #
- -
- Country of Origin
- France
- Item
- Athletic Work Shoe
- Toe Type
- Aluminum
- Gender
- Women's
- Color
- Blue/Pink
- Style Number
- STFV3
- Waterproof
- No
- Footwear Closure Type
- Lace Up
- Footwear Style
- Athletic Shoe
- Standards
- ASTM F2413-18 M I/C/EH/PR
- Insulated
- Yes
- Upper Material
- Textile
- Oil Resisting Sole
- Yes
- Liner Material
- Poromax
- Slip Resistant
- Yes
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 3 in
Description
Stella S3 Sra Esd,Size 10, 1 Pair
- •Shoes made to perfectly fit women's feet
- •Metal free (airport friendly safety shoe)
Flexible materials & dynamic design Textile antiperforation midsole - puncture resistant -
Thermo injected PU/TPU ESD
High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution - •Full grain leather
- •200J alu toe cap
- •Poromax® lining: polyamid textile bringing softness, flexibility & anti-abrasiveness. Breathability with anti-bacterian treatment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.