Women's 3 in Aluminum Toe Safety Shoe, Blue/Pink, 5, M

  • Mfr # STFV3-F5

  • Zoro # G909754674


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Footwear Width
M
Style Number
STFV3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STFV3-F5
Zoro #
G909754674
UPC #
-
Country of Origin
France

Dimensions

Size
5
Footwear Width
M
Height
3 in

Details

Item
Safety Shoe
Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Style Number
STFV3
Waterproof
No
Standards
ASTM F2413-18 M I/C/EH/PR
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Insulated
Yes
Upper Material
Textile
Footwear Closure Type
Lace Up
Slip Resistant
Yes

Description

Stella S3 Sra Esd,Size 5, 1 Pair


  • •Shoes made to perfectly fit women's feet
  • •Metal free (airport friendly safety shoe)
    Flexible materials & dynamic design Textile antiperforation midsole - puncture resistant -
    Thermo injected PU/TPU ESD
    High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution
  • •Full grain leather
  • •200J alu toe cap
  • •Poromax® lining: polyamid textile bringing softness, flexibility & anti-abrasiveness. Breathability with anti-bacterian treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.