Zoro Homepage

2-Tier Corner Shower Basket, Chrome

  • Mfr # 1475

  • Zoro # G316254262


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
11.13 in
Includes
Mounting Hardware
For Use With
Shower
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475
Zoro #
G316254262
UPC #
11296128224
Country of Origin
China

Dimensions

Overall Length
11.13 in
Depth
9.5 in
Width
6.88 in

Details

Color
Chrome
Includes
Mounting Hardware
For Use With
Shower
Finish
Polished
Material
Metal

Description

The Gatco Wall-Mount Brass Corner Shower and Tub Caddy in Chrome offers maximum capacity in a space-saving package. Brass construction and a chrome finish ensure long life and elegant styling.


  • 2 shelves and a wall-mounted design to save space in the shower
  • Hand-polished chrome finish
  • Made from durable brass
  • Mounting hardware included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.