Zoro Homepage

72" Curved Shower Rod Set, Matte Black

  • Mfr # 825MX

  • Zoro # G716243705


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Depth
2.63 in
Material
Metal
For Use With
Shower
Length
72 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825MX
Zoro #
G716243705
UPC #
11296825505
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.63 in
Length
72 in
Width
2.63 in

Details

Material
Metal
For Use With
Shower
Finish
Powder Coated
Color
Matte Black
Includes
Shower Rod, Shower Rod Ends

Description

Curved Expandable Shower Curtain Rod helps to complete any of Gatco's designer bathroom suite collections. Length adjusts between 42 in. - 72 in. Please see Related Products to separately purchase a corresponding Shower Curtain Hooks sold separately.


  • Heavy duty construction
  • Expands space up to 8"
  • Installs in most bath enclosures
  • Length adjusts between 42"-72"
  • Decorative end covers designed to match any style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.