
A-Line 24" Framed Rectangle Mirror, Matte Black
Mfr # 5659XFSM
Zoro # G016243832
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Length
25 in
Material
Metal
Depth
2.125 in
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5659XFSM
Zoro #
G016243832
UPC #
11296565838
Country of Origin
Taiwan, Province of China
Dimensions
Length
25 in
Width
23.25 in
Depth
2.125 in
Details
Finish
Powder Coated
Material
Metal
Includes
Mirror, Mounting Hardware
Color
Matte Black
Description
Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.
- Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics
- Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
- Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.