Zoro Homepage

A-Line 24" Frameless Rectangle Mirror, Brass/Matte Black

  • Mfr # 5679SM

  • Zoro # G316243334


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Includes
Mirror, Mounting Hardware
Material
Metal
Width
22.625 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5679SM
Zoro #
G316243334
UPC #
11296567931
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
22.625 in
Length
24 in

Details

Includes
Mirror, Mounting Hardware
Color
Brushed Brass/Matte Black
Material
Metal

Description

Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.


  • Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics
  • Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
  • Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.