
A-Line 26.5" Frameless Oval Mirror, Brass/Matte Black
Mfr # 5679
Zoro # G916243413
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Length
26.5 in
Depth
2 in
Width
22.125 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5679
Zoro #
G916243413
UPC #
11296567986
Country of Origin
Taiwan, Province of China
Dimensions
Length
26.5 in
Depth
2 in
Width
22.125 in
Details
Color
Brushed Brass/Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.
- Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics
- Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
- Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.