
A-Line Glass Vanity Shelf, Matte Black
Mfr # 5656MX
Zoro # G416254186
product price: $61.85
/eaKey Features
Width
5.13 in
Overall Length
20 in
Includes
Mounting Hardware
Depth
1.63 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5656MX
Zoro #
G416254186
UPC #
11296565616
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.13 in
Overall Length
20 in
Depth
1.63 in
Details
Color
Matte Black
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Finish
Powder Coated
Material
Metal
Description
Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.
- Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics in 3 distinct finishes, Chrome, Satin Nickel, Matte Black, and Brushed Brass
- Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
- Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.