Zoro Homepage

A-Line Glass Vanity Shelf, Satin Nickel

  • Mfr # 5666

  • Zoro # G816254144


product price: $61.85
/ea

Key Features

Includes
Mounting Hardware
Finish
Brushed
Overall Length
20 in
Depth
1.63 in
Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666
Zoro #
G816254144
UPC #
11296566606
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 in
Depth
1.63 in
Width
5.13 in

Details

Includes
Mounting Hardware
Finish
Brushed
Color
Satin Nickel
Material
Metal
For Use With
Wall, Bathroom

Description

Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.


  • Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics in 3 distinct finishes, Chrome, Satin Nickel, Matte Black, and Brushed Brass
  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.