
A-Line Robe Hook, Satin Nickel
Mfr # 5665
Zoro # G916243635
product price: $38.15
/eaKey Features
Width
2 in
Length
1.63 in
Height
2.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5665
Zoro #
G916243635
UPC #
11296566507
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 in
Length
1.63 in
Height
2.5 in
Details
Color
Satin Nickel
Finish
Satin
Material
Metal
Description
Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.
- Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics in four distinct finishes, Chrome, Satin Nickel, Matte Black, and Brushed brass & Matt Black combo.
- Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
- Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.
- Gracefully supports a single robe or full-size towel while offering versatility for clothes, hats, and jewelry. Holds up to 10 pounds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.