Shop GATCO
See all product information
Create Account
Beverly 18 in Towel Bar, Polished Nickel
- Mfr # 5511PN
- Zoro # G623396532
product price:Â
$
54.45
/ea
Key Features
Width
4.5 in
Material
Metal
Height
3.25 in
Bar Length
23 in
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5511PN
- Zoro #
- G623396532
- UPC #
- 11296551145
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Material
- Metal
- Finish
- Polished Nickel
Dimensions
- Width
- 4.5 in
- Height
- 3.25 in
- Bar Length
- 23 in
Description
Bring timeless elegance to your bathroom with the Gatco Beverly Towel Bar, featuring refined curves, durable metal construction, and finishes designed to complement luxury interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.