Beverly Robe Hook, Polsihed Nickel
- Mfr # 5515PN
- Zoro # G823396523
product price:Â
$
23.59
/ea
Key Features
Height
3.25 in
Bar Length
4 in
Finish
Polished Nickel
Material
Metal
Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5515PN
- Zoro #
- G823396523
- UPC #
- 11296551541
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.25 in
- Bar Length
- 4 in
- Width
- 3.75 in
Details
- Item
- Robe Hook
- Finish
- Polished Nickel
- Material
- Metal
Description
Elevate everyday storage with the Gatco Beverly Robe Hook, a stylish, heavy-duty wall hook crafted for robes, towels, and garments with a glamorous, timeless aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.