Shop GATCO
See all product information
Create Account
Beverly Towel Ring, Polished Nickel
- Mfr # 5512PN
- Zoro # G223396628
product price:Â
$
30.85
/ea
Key Features
Height
3 in
Material
Metal
Bar Length
8 in
Width
7.25 in
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5512PN
- Zoro #
- G223396628
- UPC #
- 11296551244
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Bar Length
- 8 in
- Width
- 7.25 in
Details
- Material
- Metal
- Finish
- Polished Nickel
- Item
- Towel Ring
Description
The Gatco Beverly Towel Ring combines old-world glamour with modern durability, offering a sophisticated way to display hand towels in powder rooms and any bathroom space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.