
Bleu 18" Towel Bar, Chrome
Mfr # 4711
Zoro # G316243594
product price: $52.65
/eaKey Features
Length
19.5 in
Width
1.5 in
Color
Chrome
Height
1 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4711
Zoro #
G316243594
UPC #
11296471108
Country of Origin
Taiwan, Province of China
Dimensions
Length
19.5 in
Width
1.5 in
Height
1 in
Details
Finish
Polished
Color
Chrome
Material
Metal
Description
Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished chrome finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is premium metal and will provide long lasting durability
- Mounting hardware included
- Also available in satin nickel finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.