Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleu 24" Double Towel Bar, Chrome

  • Mfr # 4714

  • Zoro # G116243640


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Material
Metal
Color
Chrome
Length
25.5 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714
Zoro #
G116243640
UPC #
11296471405
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.2 in
Length
25.5 in
Width
4.8 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Designed to give you extra room for your necessities. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability
  • Available in chrome, matte black, and satin nickel finishes
  • Single towel bar available in 18 in. and 24 in. length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.