Zoro Homepage

Bleu 24" Double Towel Bar, Satin Nickel

  • Mfr # 4734

  • Zoro # G616243331


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Length
25.5 in
Material
Metal
Height
3.2 in
Color
Satin Nickel
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4734
Zoro #
G616243331
UPC #
11296473409
Country of Origin
Taiwan, Province of China

Dimensions

Length
25.5 in
Height
3.2 in
Width
4.8 in

Details

Finish
Brushed
Material
Metal
Color
Satin Nickel

Description

With its simple and sleek symmetry, the Bleu Suite emulates peerless minimalistic design. In four STUNNING finishes, this collection quarters any palette, reinventing the atmosphere of your bathroom. Conceal all mounting hardware, resulting in a clean and simple look.


  • EXEMPLIFYING MODERN, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
  • Hand polished with precision and HAND CRAFTED from high caliber metalwork. Gatco sets the bar for fine quality and design
  • EASILY mount this product on a variety of surfaces, including tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.