
Bleu 24" Frameless Rectangle Mirror, Matte Black
Mfr # 4719MXSM
Zoro # G416243319
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Depth
2 in
Material
Metal
Length
24 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4719MXSM
Zoro #
G416243319
UPC #
11296471931
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Length
24 in
Width
19.5 in
Details
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black
Description
Millenium Series by Gatco sets the latest trend in fashion bathroom finishes. The new Matte Black/ Matte Brass collections are the perfect accent pieces to define todays bath decor. Simple styling and strong, sleek lines make Bleu a most popular Collection.
- Wall mount design coordinates with other Gatco bath products
- Wall mount design adds elegance to your space
- Base material is made of premium metal construction and will provide long lasting durability
- Mounting hardware included
- Available in other finishes, chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.