
Bleu 25" Framed Rectangle Mirror, Matte Black
Mfr # 4719XFSM
Zoro # G116243350
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Includes
Mirror, Mounting Hardware
Finish
Powder Coated
Material
Metal
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4719XFSM
Zoro #
G116243350
UPC #
11296471849
Country of Origin
Taiwan, Province of China
Dimensions
Length
25 in
Depth
3 in
Width
23.5 in
Details
Includes
Mirror, Mounting Hardware
Finish
Powder Coated
Material
Metal
Color
Matte Black
Description
Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 20.5 in. x 25 in.
- Available in 3 popular finishes; chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.