Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleu 26.5" Frameless Oval Mirror, Matte Black

  • Mfr # 4719MX

  • Zoro # G516243431


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
19.5 in
Color
Matte Black
Material
Metal
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4719MX
Zoro #
G516243431
UPC #
11296471917
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
19.5 in
Length
26.5 in

Details

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Millenium Series by Gatco sets the latest trend in fashion bathroom finishes. The new Matte Black/ Matte Brass collections are the perfect accent pieces to define todays bath decor. Simple styling and strong, sleek lines make Bleu a most popular Collection.


  • Wall mount design coordinates with other Gatco bath products
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Mounting hardware included
  • Available in other finishes, chrome, satin nickel, matte black and matte brass
  • Mirror only width is 19.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.