Zoro Homepage

Bleu 30" Fixed Mount Rectangle Mirror, Chrome

  • Mfr # 1563

  • Zoro # G816243629


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Width
22 in
Depth
2 in
Length
30 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1563
Zoro #
G816243629
UPC #
11296156302
Country of Origin
Taiwan, Province of China

Dimensions

Width
22 in
Depth
2 in
Length
30 in

Details

Includes
Mirror, Mounting Hardware
Color
Chrome
Material
Metal

Description

Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.