Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleu 30" Fixed Mount Rectangle Mirror, Satin Nickel

  • Mfr # 1564

  • Zoro # G116243541


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1564
Zoro #
G116243541
UPC #
11296156401
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Depth
2 in
Width
22 in

Details

Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal

Description

This uniquely designed mirror from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.