Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleu 30" Fixed Mounted Rectangle Mirror, Matte Black

  • Mfr # 1563MX

  • Zoro # G316243600


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1563MX
Zoro #
G316243600
UPC #
11296156357
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
22 in
Length
30 in

Details

Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware

Description

With its simple and sleek symmetry, the Bleu Suite emulates peerless minimalistic design. In 4 STUNNING finishes, this collection quarters any palette, reinventing the atmosphere of your bathroom.


  • Exemplifying modern, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
  • Hand polished with precision and hand crafted from high caliber metalwork, Gatco sets the bar for fine quality and design
  • EASILY mount this product on a variety of surfaces, including tile and drywall
  • Available in 3 finishes, chrome, satin nickel and matte nlack
  • Overall mirror height with brackets 31 in.
  • Mirror only height without brackets 30 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.