
Bleu 31.5" Frameless Rectangle Mirror, Chrome
Mfr # 4379S
Zoro # G716243736
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
31.5 in
Material
Metal
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4379S
Zoro #
G716243736
UPC #
11296471658
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Length
31.5 in
Width
23.5 in
Details
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Chrome
Description
Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Exemplifying modern, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
- Hand polished with precision and hand crafted from high caliber metalwork, Gatco sets the bar for fine quality and design
- EASILY mount this product on a variety of surfaces, including tile and drywall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.