Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleu 31.5" Frameless Rectangle Mirror, Matte Black

  • Mfr # 4719MXS

  • Zoro # G516243400


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Length
31.5 in
Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4719MXS
Zoro #
G516243400
UPC #
11296471993
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.5 in
Width
23.5 in
Depth
2 in

Details

Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal

Description

Millenium Series by Gatco sets the latest trend in fashion bathroom finishes. The new Matte Black/ Matte Brass collections are the perfect accent pieces to define todays bath decor. Simple styling and strong, sleek lines make Bleu a most popular Collection.


  • Wall mount design coordinates with other Gatco bath products
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Mounting hardware included
  • Available in other finishes, chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.