Zoro Homepage

Bleu 32.5" Framed Rectangle Mirror, Matte Black

  • Mfr # 4719MXFS

  • Zoro # G816243469


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Metal
Length
32.5 in
Width
24.5 in
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4719MXFS
Zoro #
G816243469
UPC #
11296471832
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 in
Length
32.5 in
Width
24.5 in

Details

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 24.5 in. x 32.5 in.
  • Available in 3 popular finishes; chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.