Bleu 32.5" Framed Rectangle Mirror, Satin Nickel
Mfr # 4389FS
Zoro # G616243676
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Depth
3 in
Length
32.5 in
Width
24.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4389FS
Zoro #
G616243676
UPC #
11296438934
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 in
Length
32.5 in
Width
24.5 in
Details
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Description
Rich in minimalist design, the Bleu Collection is a striking bath accessory designed to coordinate with virtually any bath or powder room decor. Simple styling and strong, sleek lines make Bleu a most popular Collection. If you have premium taste, you will love the rest of the Bleu Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 24.5 in. x 32.5 in.
- Available in 2 popular finishes, chrome and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.