
Bleu Glass Vanity Shelf, Chrome
Mfr # 4716
Zoro # G016254173
product price: $65.59
/eaKey Features
Material
Metal
For Use With
Wall, Bathroom
Depth
2.7 in
Overall Length
20.13 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4716
Zoro #
G016254173
UPC #
11296471603
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.7 in
Overall Length
20.13 in
Width
4.3 in
Details
Material
Metal
For Use With
Wall, Bathroom
Color
Chrome
Includes
Mounting Hardware
Finish
Polished
Description
The Gatco Bathroom Shelf is the perfect addition to any bathroom. This shelf has a chrome coating and a metal fixture, so you can be sure that it will last for years to come. It has concealed screws, keeping them hidden for a sleeker appearance. It comes equipped with mounting hardware, allowing you to install it conveniently with all the supplies needed already included. This shelf features a modern style, which freshens up your bathroom design with a contemporary touch.
- Mounting hardware makes installation a breeze
- Shelf Height: 2.7 in.
- Shelf Depth: 4.125 in.
- Shelf Width: 4 in.
- Total Load Capacity: 10 lb.
- Weight: 3.95 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.