Zoro Homepage

Bleu Glass Vanity Shelf, Matte Black

  • Mfr # 4716MX

  • Zoro # G016254197


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Overall Length
20.13 in
Width
4.3 in
Material
Metal
Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4716MX
Zoro #
G016254197
UPC #
11296471689
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.13 in
Width
4.3 in
Depth
2.7 in

Details

Finish
Powder Coated
Material
Metal
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Color
Matte Black

Description

The Gatco Bathroom Shelf is the ideal storage solution for your home. This shelf has metal hardware, which matches seamlessly with any type of shelving material. It has a matte black coating, which adds a unique edge to your bathroom area. It has a modern style, adding a trendy touch to any bathroom. This shelf comes with mounting accessories and has concealed screws, minimizing the appearance of any clutter.


  • Mounting hardware makes installation effortless
  • Shelf height: 2.7 in.
  • Shelf depth: 4.3 in.
  • Shelf width: 20.13 in.
  • Total load capacity: 10 lb.
  • Weight: 3 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.