
Bleu Glass Vanity Shelf, Satin Nickel
Mfr # 4736
Zoro # G516254291
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Depth
2.7 in
For Use With
Wall, Bathroom
Finish
Brushed
Width
4.3 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4736
Zoro #
G516254291
UPC #
11296473607
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.7 in
Width
4.3 in
Overall Length
20.13 in
Details
Color
Satin Nickel
For Use With
Wall, Bathroom
Finish
Brushed
Includes
Mounting Hardware
Material
Metal
Description
Optimize your bath space with the Bleu 20.13 in. W Shelf in Glass in Satin Nickel. The contemporary style of the shelf enhances the look of your bath. Its part metal part glass construction lends durability and requisite sturdiness. Use it to keep bathroom essentials or display decorative items.
- Bleu 20.13 in. W Shelf in Glass in Satin Nickel helps it blend in with the bathroom decor, making it look spectacular
- 20.13 in. W x 4.30 in. L size accommodates your essentials easily
- Satin nickel finish creates a timeless style
- Metal construction ensures long-lasting durability
- Wall-mounted design for ease of use
- Mounting hardware included for easy installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.