Zoro Homepage

Bleu Robe Hook, Matte Black

  • Mfr # 4715MX

  • Zoro # G816243520


product price: $26.35
/ea

Key Features

Color
Matte Black
Material
Metal
Width
2 in
Length
1 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4715MX
Zoro #
G816243520
UPC #
11296471580
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
1 in
Height
2.25 in

Details

Color
Matte Black
Material
Metal
Finish
Matte

Description

With its simple and sleek symmetry, the Bleu Suite emulates peerless minimalistic design. In three STUNNING finishes, this collection quarters any palette. Reinventing the atmosphere of your bathroom.


  • EXEMPLIFYING MODERN, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
  • Hand polished with precision and HAND CRAFTED from high caliber metalwork. Gatco sets the bar for fine quality and design
  • EASILY mount this product on a variety of surfaces, including tile and drywall
  • Available in chrome, satin nickel, and matte black
  • Matching accessories available.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.