
Bleu Towel Ring, Chrome
Mfr # 4712
Zoro # G316243679
product price: $29.99
/eaKey Features
Length
8.38 in
Height
2.38 in
Width
6.5 in
Color
Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4712
Zoro #
G316243679
UPC #
11296471207
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.38 in
Height
2.38 in
Width
6.5 in
Details
Finish
Polished
Color
Chrome
Material
Metal
Description
With its simple and sleek symmetry, the Bleu Suite emulates peerless minimalistic design. In four STUNNING finishes, this collection quarters any palette, reinventing the atmosphere of your bathroom. Conceal all mounting hardware, resulting in a clean and simple look.
- EXEMPLIFYING MODERN, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
- Hand polished with precision and HAND CRAFTED from high caliber metalwork. Gatco sets the bar for fine quality and design
- EASILY mount this product on a variety of surfaces, including tile and drywall
- Available in chrome, satin nickel, and matte black
- Matching accessories available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.