
Bleu Towel Ring, Matte Black
Mfr # 4712MX
Zoro # G016243665
product price: $32.65
/eaKey Features
Height
2.63 in
Length
8.25 in
Width
6.5 in
Material
Metal
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4712MX
Zoro #
G016243665
UPC #
11296471283
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.63 in
Length
8.25 in
Width
6.5 in
Details
Finish
Powder Coated
Material
Metal
Color
Matte Black
Description
With its simple and sleek symmetry, the Bleu Suite emulates peerless minimalistic design. In three STUNNING finishes, this collection quarters any palette. Reinventing the atmosphere of your bathroom.
- Exemplifying modern, its attuned edges constitute cylindrical rails with finely edged escutcheon plating
- Hand polished with precision and hand crafted from high caliber metalwork, Gatco sets the bar for fine quality and design
- Easily mount this product on a variety of surfaces, including tile and drywall
- Available in chrome, satin nickel, matte brass and matte black
- Matching accessories available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.