Zoro Homepage

Cafe 18" Towel Bar, Chrome

  • Mfr # 4411

  • Zoro # G816243841


product price: $46.29
/ea

Key Features

Width
3.4 in
Height
2.57 in
Finish
Polished
Material
Metal
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4411
Zoro #
G816243841
UPC #
11296441101
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.4 in
Height
2.57 in
Length
20.5 in

Details

Finish
Polished
Material
Metal
Color
Chrome

Description

Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in 18 in. and 24 in. length
  • Available in chrome and bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.