
Cafe 24" Frameless Rectangle Mirror, Chrome
Mfr # 4419SM
Zoro # G516243547
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
Metal
Depth
2.25 in
Finish
Polished
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4419SM
Zoro #
G516243547
UPC #
11296441989
Country of Origin
Taiwan, Province of China
Dimensions
Length
24 in
Depth
2.25 in
Width
23.5 in
Details
Material
Metal
Finish
Polished
Color
Chrome
Includes
Mirror, Mounting Hardware
Description
Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is premium metal and will provide long lasting durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.