Zoro Homepage

Cafe 31.5" Frameless Rectangle Mirror, Chrome

  • Mfr # 4419S

  • Zoro # G516243615


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Depth
2.25 in
Includes
Mirror, Mounting Hardware
Material
Metal
Finish
Polished
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4419S
Zoro #
G516243615
UPC #
11296441958
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.25 in
Width
27.5 in
Length
31.5 in

Details

Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Finish
Polished

Description

Inspired from the countrysides of Europe, comes a Collection of rustic distinction. Our Cafe Exposed Collection offers a classical charm and bold elegance in each piece. Enchant your bathroom with this Collection of Old World Charm.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Exposed screw mounting and hardware included
  • Mirror size only 23.5 in. x 31.5 in.
  • Available in 2 popular finishes; chrome and bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.