Zoro Homepage

Cafe 32" Frameless Oval Mirror, Chrome

  • Mfr # 4419LG

  • Zoro # G816243599


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Depth
2.25 in
Finish
Polished
Includes
Mirror, Mounting Hardware
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4419LG
Zoro #
G816243599
UPC #
11296441927
Country of Origin
Taiwan, Province of China

Dimensions

Length
32 in
Depth
2.25 in
Width
28.75 in

Details

Finish
Polished
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal

Description

Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in 2 popular finishes, chrome and bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.