Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafe 32.5" Framed Rectangle Mirror, Chrome

  • Mfr # 4419FS

  • Zoro # G416243609


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Depth
2.25 in
Material
Metal
Finish
Polished
Length
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4419FS
Zoro #
G416243609
UPC #
11296441972
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.25 in
Width
28.25 in
Length
32.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Chrome
Finish
Polished

Description

Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.