Zoro Homepage

Cafe Double Sconce, Chrome

  • Mfr # 1613

  • Zoro # G916254150


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Includes
Sconce, Mounting Hardware
Length
16 in
Fixture Voltage
100 W
Width
9.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613
Zoro #
G916254150
UPC #
11296161306
Country of Origin
China

Dimensions

Length
16 in
Width
9.88 in
Height
9.88 in

Details

Body Material
Metal
Includes
Sconce, Mounting Hardware
Fixture Voltage
100 W
Finish
Polished
For Use With
Wall, Bathroom
Color
Chrome

Description

Inspired from the country sides of Europe, comes a Collection of rustic distinction. Our Caf Exposed Collection offers a classical charm and bold elegance in each piece. Enchant your bathroom with this Collection of Old World Charm.


  • Wall mount design coordinates with other Gatco Café bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in single and double style
  • Available in chrome and bronze
  • UL Listed and cUL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.