Zoro Homepage

Cafe Glass Vanity Shelf, Chrome

  • Mfr # 4416

  • Zoro # G916254136


product price: $58.59
/ea

Key Features

Finish
Polished
Width
5.5 in
Includes
Mounting Hardware
Color
Chrome
For Use With
Wall, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416
Zoro #
G916254136
UPC #
11296441606
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Overall Length
20.13 in
Depth
2.57 in

Details

Finish
Polished
Includes
Mounting Hardware
Color
Chrome
For Use With
Wall, Bathroom
Material
Metal

Description

Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Tempered glass
  • Exposed mounting screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.