
Cafe Towel Ring, Chrome
Mfr # 4412
Zoro # G516243318
product price: $22.69
/eaKey Features
Color
Chrome
Width
6.5 in
Length
8.5 in
Height
2.75 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4412
Zoro #
G516243318
UPC #
11296441200
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.5 in
Length
8.5 in
Height
2.75 in
Details
Color
Chrome
Finish
Polished
Material
Metal
Description
Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is premium metal and will provide long lasting durability
- Available in chrome and bronze finishes
- Cafe collection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.