Zoro Homepage

Channel 18" Towel Bar, Satin Nickel

  • Mfr # 4691

  • Zoro # G316243655


product price: $52.65
/ea

Key Features

Width
3.13 in
Height
2 in
Color
Satin Nickel
Material
Metal
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4691
Zoro #
G316243655
UPC #
11296469105
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.13 in
Height
2 in
Length
20 in

Details

Color
Satin Nickel
Finish
Brushed
Material
Metal

Description

Defining the nuances of contemporary design, Gatco presents the Channel Suite. With lustrous, interlocking detail, The Channel Suite has a STRIKING APPEAL that will modernize any bathroom.


  • Hand polished and HAND CRAFTED with precision, Gatco only features high caliber metalwork when developing our products to ensure quality and integrity. No cutting corners
  • EASILY mountable on a variety of surfaces including, but not limited to tile and drywall
  • Available in our 2 IMPRESSIVE finishes, chrome and satin nickel
  • Mounting hardware included for easy installation
  • Matching accessories available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.