Zoro Homepage

Channel 24" Frameless Rectangle Mirror, Satin Nickel

  • Mfr # 4699SM

  • Zoro # G816243773


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Color
Satin Nickel
Material
Metal
Includes
Mirror, Mounting Hardware
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4699SM
Zoro #
G816243773
UPC #
11296469969
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Depth
2 in
Width
19.5 in

Details

Color
Satin Nickel
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Its modern design features minimalist detail in a sleek hand polished finish making it compatible with any contemporary bathroom decor. The Channel Collection offers a fresh look that will complete your bathroom accessory suite. Backed by our lifetime warranty, you can trust our products to always exceed your expectations and live up to their name.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 19.5 in. x 24 in.
  • Available in 2 popular finishes; chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.