Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel 24" Towel Bar, Satin Nickel

  • Mfr # 4690

  • Zoro # G516243691


product price: $55.39
/ea

Key Features

Length
26 in
Width
3.13 in
Color
Satin Nickel
Material
Metal
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4690
Zoro #
G516243691
UPC #
11296469006
Country of Origin
Taiwan, Province of China

Dimensions

Length
26 in
Width
3.13 in
Height
2 in

Details

Color
Satin Nickel
Finish
Brushed
Material
Metal

Description

Defining the nuances of contemporary design, Gatco presents the Channel Suite. With lustrous, interlocking detail, The Channel Suite has a STRIKING APPEAL that will modernize any bathroom.


  • Coordinates with other Gatco bath products (sold separately)
  • Constructed with zinc base material for long-lasting durability
  • Hand-polished satin nickel finish creates a timeless style
  • Complements any interior decor
  • Mounting hardware included for easy installation
  • Also available in chrome finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.