
Channel 31.5" Frameless Rectangle Mirror, Chrome
Mfr # 4689S
Zoro # G416243753
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Length
31.5 in
Depth
2 in
Width
23.5 in
Material
Metal
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4689S
Zoro #
G416243753
UPC #
11296468986
Country of Origin
Taiwan, Province of China
Dimensions
Length
31.5 in
Depth
2 in
Width
23.5 in
Details
Material
Metal
Includes
Mirror, Mounting Hardware
Color
Chrome
Description
Its modern design features minimalist detail in a sleek hand polished finish making it compatible with any contemporary bathroom decor. The Channel Collection offers a fresh look that will complete your bathroom accessory suite. If you have premium taste, you will love the rest of the Channel Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.