Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel 32.5" Framed Rectangle Mirror, Chrome

  • Mfr # 4689FS

  • Zoro # G616243294


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
32.5 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4689FS
Zoro #
G616243294
UPC #
11296468924
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.5 in
Depth
2 in
Length
32.5 in

Details

Includes
Mirror, Mounting Hardware
Color
Chrome
Material
Metal

Description

Its modern design features minimalist detail in a sleek hand polished finish making it compatible with any contemporary bathroom decor. The Channel Collection offers a fresh look that will complete your bathroom accessory suite. If you have premium taste, you will love the rest of the Channel Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.