Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Glass Vanity Shelf, Chrome

  • Mfr # 4686

  • Zoro # G316254163


product price: $56.69
/ea

Key Features

Includes
Mounting Hardware
Finish
Polished
For Use With
Wall, Bathroom
Material
Metal
Depth
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4686
Zoro #
G316254163
UPC #
11296468603
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.38 in
Width
2.15 in
Overall Length
2 in

Details

Includes
Mounting Hardware
Finish
Polished
For Use With
Wall, Bathroom
Material
Metal
Color
Chrome

Description

The Gatco Shelf is the ideal storage solution for your bathroom. This shelf has concealed screws and includes fitting accessories, reducing the installation time. With metal hardware, it pairs well with any kind of shelving material. Its fixture has a chrome coating, complementing your bathroom with a luxurious touch. It has a modern style, for a refreshed and on-trend look.


  • Fitting hardware makes installation effortless
  • Shelf Width: 20.13 in.
  • Shelf Height: 2 in.
  • Shelf Depth: 5.25 in.
  • Total Load Capacity: 10 lb.
  • Weight: 4 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.