Zoro Homepage

Channel Glass Vanity Shelf, Satin Nickel

  • Mfr # 4696

  • Zoro # G616254177


product price: $63.15
/ea

Key Features

Finish
Brushed
Includes
Mounting Hardware
Depth
2.38 in
For Use With
Wall, Bathroom
Width
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696
Zoro #
G616254177
UPC #
11296469600
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.38 in
Width
2.15 in
Overall Length
2 in

Details

Color
Satin Nickel
Finish
Brushed
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Material
Metal

Description

The Gatco Shelf will instantly upgrade your bathroom area. This shelf has concealed screws and includes fitting accessories, reducing the installation time. With metal hardware, it pairs well with any kind of shelving material. Its fixture has a satin nickel coating, providing enhanced durability with a decorative edge. It features a modern style, which freshens up your bathroom design with a contemporary touch.


  • Mounting hardware makes installation effortless
  • Shelf Width: 20.13 in.
  • Shelf Height: 2 in.
  • Shelf Depth: 5.25 in.
  • Total Load Capacity: 10 lb.
  • Weight: 4 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.