Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Robe Hook Chrome

  • Mfr # 4685

  • Zoro # G816243278


product price: $19.19
/ea

Key Features

Color
Robe Hook Chrome
Length
2 in
Material
Metal
Height
2.38 in
Width
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4685
Zoro #
G816243278
UPC #
11296468504
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Height
2.38 in
Width
2.15 in

Details

Finish
Robe Hook Polished
Color
Robe Hook Chrome
Material
Metal

Description

The Gatco Channel Single Robe Hook in Chrome features European-inspired design with crisp lines with a bright chrome finish. It supports up to 10 lbs. to accommodate towels, pajamas, robes or garments, keeping your linens orderly and your space de-cluttered. Constructed with a durable zinc base material, the contemporary robe hook is forged for many years of dependable use. Coordinate it with other pieces from the Gatco Channel collection to give your bathroom a cohesive look. Mounting hardware is included for hassle-free installation.


  • Chrome finish complements a variety of interior styles
  • Holds up to 10 lbs. to accommodate a variety of robes or garments
  • Pair with other pieces in the Gatco Channel collection to give your bathroom a completely coordinated look
  • Mounting hardware is included for easy installation
  • Also available in satin nickel finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.