Zoro Homepage

Channel Robe Hook, Satin Nickel

  • Mfr # 4695

  • Zoro # G516243721


product price: $21.79
/ea

Key Features

Color
Satin Nickel
Length
2 in
Width
2.15 in
Material
Metal
Height
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4695
Zoro #
G516243721
UPC #
11296469501
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Width
2.15 in
Height
2.38 in

Details

Color
Satin Nickel
Material
Metal
Finish
Satin

Description

Make a decorative impact in your bathroom with the clean design offered from this Gatco Channel Single Robe Hook in Satin Nickel. It supports up to 10 lbs. to accommodate towels, pajamas, robes or garments, keeping your linens orderly and your space de-cluttered. Constructed with a durable zinc base material, the contemporary robe hook is forged for many years of dependable use. Coordinate it with other pieces from the Gatco Channel collection to give your bathroom a cohesive look. Mounting hardware is included for hassle-free installation.


  • Satin nickel finish complements a variety of interior styles
  • Holds up to 10 lbs. to accommodate a variety of robes or garments
  • Pair with other pieces in the Gatco channel collection to give your bathroom a completely coordinated look
  • Mounting hardware is included for easy installation
  • Also available in chrome finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.